Cooper Lighting (Eaton) HBL654T5 Metalux Industrial High Bay, HBL Series, (6) 54WT5HO, (2) 120/277V 4/2 Lamp T5 Electronic Program Rapid Start Ballast | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Industrial High Bay, HBL Series, (6) 54WT5HO, (2) 120/277V 4/2 Lamp T5 Electronic Program Rapid Start Ballast - HBL654T5
+ / - Hover over image to Zoom
Other Views

    Metalux Industrial High Bay, HBL Series, (6) 54WT5HO, (2) 120/277V 4/2 Lamp T5 Electronic Program Rapid Start Ballast

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBL654T5
    SKU: 25276309
    $144.40
    Checking Pricing
         
    No. of Lamps:6
    Fluorescent Lamp Type:54WT5HO
    Ballast Type:(2) 120/277V 4/2 Lamp T5 Electronic Program Rapid Start
    Beam Spread:Narrow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBL654T5
    • Type Industrial Open
    • UNSPSC 39111500
    • Ballast Type (2) 120/277V 4/2 Lamp T5 Electronic Program Rapid Start
    • Beam Spread Narrow
    • Brand Metalux
    • Fluorescent Lamp Type 54WT5HO
    • Lamp Type Fluorescent
    • No. of Lamps 6
    • Series HBL
    • SKU Spec Sheet
      HBL654T5 Spec Sheet
    • ECCN EAR99
    Product Overview: