Hubbell Wiring Device - Kellems HBL60CM88 BLANK CVR FS/FD BOX YL | Graybar Store
Hubbell Wiring Device - Kellems - BLANK CVR FS/FD BOX YL - HBL60CM88
+ / - Hover over image to Zoom
Other Views

    BLANK CVR FS/FD BOX YL

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL60CM88
    SKU: 88127355
    $29.44
    Checking Pricing
         
    Color:Yellow
    Material:Thermoplastic
    Mounting Position:Vertical Mount
    Mounting Type:Box Mount
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL60CM88
    • Color Yellow
    • UNSPSC 39121304
    • Mounting Position Vertical Mount
    • Mounting Type Box Mount
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Weatherproof Boxes,1-Gang, Blank Plate, FS/FD Style, Yellow