Hubbell Wiring Device - Kellems HBL6080OS W/PROOF FD BOX 1G BK PHENOLIC | Graybar Store
     
Hubbell Wiring Device - Kellems - W/PROOF FD BOX 1G BK PHENOLIC - HBL6080OS
+ / - Hover over image to Zoom
Other Views

    W/PROOF FD BOX 1G BK PHENOLIC

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6080OS
    SKU: 88127325
    $37.77
    Checking Pricing
         
    Capacity (Cubic Inch):23 cu. in.
    Color:Black
    Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6080OS
    • Color Black
    • UNSPSC 39121305
    • Capacity (Cubic Inch) 23 cu. in.
    • Hub Size (Inches) 3/4 in.
    • Materials Phenolic
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Boxes, 1-Gang, FS Style, Shallow, Black Phenolic, (2) 3/4 in. KOs