Hubbell Wiring Device - Kellems HBL5966VBLK Valise Straight Blade Male Plug, 15A, 125V, 2P3W, NEMA 5-15P, Black, Insulation Displacement | Graybar Store
     
Hubbell Wiring Device - Kellems - Valise Straight Blade Male Plug, 15A, 125V, 2P3W, NEMA 5-15P, Black, Insulation Displacement - HBL5966VBLK
+ / - Hover over image to Zoom
Other Views

    Valise Straight Blade Male Plug, 15A, 125V, 2P3W, NEMA 5-15P, Black, Insulation Displacement

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5966VBLK
    SKU: 89006433
    $5.72
    Checking Pricing
         
    Color:Black
    Connection:Screw Terminals
    NEMA Rating:NEMA 5-15P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL498
    Wire Size:16 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5966VBLK
    • Color Black
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA 5-15P
    • Wire Size 16 to 10 AWG
    Product Overview:
    Valise Straight Blade Male Plug, Industrial/Commercial Grade, 15A, 125V, 2P3W, NEMA 5-15P, Black, Insulation Displacement