Hubbell Wiring Device - Kellems HBL5786IVA HBL500/700/750 Series Adjustable Offset Connector, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL500/700/750 Series Adjustable Offset Connector, Ivory - HBL5786IVA
+ / - Hover over image to Zoom
Other Views

    HBL500/700/750 Series Adjustable Offset Connector, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5786IVA
    SKU: 25647282
    $15.63
    Checking Pricing
         
    Color / Finish:Ivory
    Knockouts:2) 1/2 in. NPT
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5786IVA
    • UNSPSC 39131711
    • Color / Finish Ivory
    • Knockouts 2) 1/2 in. NPT
    • Series Combination HBL500/HBL700/HBL750 Series
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Adjustable OffsetConnector, HBL500/700/750 Series, Ivory
    Hubbell Wiring Device Kellems, Metal Raceway, Adjustable OffsetConnector, HBL500/700/750 Series, Ivory