Hubbell Wiring Device - Kellems HBL5785AIVA HBL500/700/750 Series Combination Connector, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL500/700/750 Series Combination Connector, Ivory - HBL5785AIVA
+ / - Hover over image to Zoom
Other Views

    HBL500/700/750 Series Combination Connector, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5785AIVA
    SKU: 25647278
    $6.64
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Ivory
    Material:Steel
    Brand or Series:500/700/750 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5785AIVA
    • UNSPSC 39131711
    • Brand or Series 500/700/750 Series
    • Color / Finish Ivory
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Combination Connector,HBL500/700/750 Series, Ivory
    Hubbell Wiring Device Kellems, Metal Raceway, Combination Connector,HBL500/700/750 Series, Ivory