Hubbell Wiring Device - Kellems HBL57442IVA HBL500/700/750 Series Deep Box, 2-Gang | Graybar Store
Hubbell Wiring Device - Kellems - HBL500/700/750 Series Deep Box, 2-Gang - HBL57442IVA
+ / - Hover over image to Zoom
Other Views

    HBL500/700/750 Series Deep Box, 2-Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL57442IVA
    SKU: 25646956
    $32.91
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Ivory
    Knockouts:None
    Material:Steel
    Brand or Series:Combination HBL500/HBL700/HBL750 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL57442IVA
    • UNSPSC 39131711
    • Brand or Series Combination HBL500/HBL700/HBL750 Series
    • Color / Finish Ivory
    • Knockouts None
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Box, 2-Gang, Extra Deep,HBL500/700/750 Series, Ivory
    Hubbell Wiring Device Kellems, Metal Raceway, Box, 2-Gang, Extra Deep,HBL500/700/750 Series, Ivory