Hubbell Wiring Device - Kellems HBL5717BRIVA HBL500/700/750 Series Large Radius Internal Elbow, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL500/700/750 Series Large Radius Internal Elbow, Ivory - HBL5717BRIVA
+ / - Hover over image to Zoom
Other Views

    HBL500/700/750 Series Large Radius Internal Elbow, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5717BRIVA
    SKU: 25647213
    $16.79
    Checking Pricing
         
    Color / Finish:Ivory
    Knockouts:None
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5717BRIVA
    • UNSPSC 39131711
    • Color / Finish Ivory
    • Knockouts None
    • Series Combination HBL500/HBL700/HBL750 Series
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Large Radius InternalELBow, HBL500/700/750 Series, Ivory
    Hubbell Wiring Device Kellems, Metal Raceway, Large Radius InternalElbow, HBL500/700/750 Series, Ivory