Hubbell Wiring Device - Kellems HBL5461R Straight Blade Single Receptacle, 20A, 250V, 2P3W, NEMA 6-20R, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - Straight Blade Single Receptacle, 20A, 250V, 2P3W, NEMA 6-20R, Red - HBL5461R
+ / - Hover over image to Zoom
Other Views

    Straight Blade Single Receptacle, 20A, 250V, 2P3W, NEMA 6-20R, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5461R
    SKU: 25366547
    $30.87
    Checking Pricing
         
    Color:Red
    Connection:Back and Side Wired; Screw Terminals
    NEMA Rating:NEMA 6-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5461R
    • Color Red
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA 6-20R
    • Wire Size 14 to 12 AWG
    Product Overview:
    Straight Blade Single Receptacle, Industrial Grade, 20A, 250V, 2P3W, NEMA 6-20R, Red