Hubbell Wiring Device - Kellems HBL532C6W IEC Pin and Sleeve Female Connector Body, Industrial Grade, 32A, 220-415V, 4P5W | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Female Connector Body, Industrial Grade, 32A, 220-415V, 4P5W - HBL532C6W
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Female Connector Body, Industrial Grade, 32A, 220-415V, 4P5W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL532C6W
    SKU: 88127156
    $314.88
    Checking Pricing
         
    Color:Red
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL532C6W
    • Color Red
    • UNSPSC 39121421
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    IEC Pin and Sleeve Female Connector Body, Industrial Grade, 32A, 220-415V, 4P5W, Terminal Screws, Red, Watertight
    Standard: UL 498, IEC 309-1 and 309-2