Hubbell Wiring Device - Kellems HBL530C9W IEC Pin and Sleeve Female Connector Body, Industrial Grade, 30A, 3-Phase Wye 120/208V, 4P5W | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Female Connector Body, Industrial Grade, 30A, 3-Phase Wye 120/208V, 4P5W - HBL530C9W
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Female Connector Body, Industrial Grade, 30A, 3-Phase Wye 120/208V, 4P5W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL530C9W
    SKU: 88127143
    $338.32
    Checking Pricing
         
    Color:Blue
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL530C9W
    • Color Blue
    • UNSPSC 39121421
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    IEC Pin and Sleeve Female Connector Body, Industrial Grade, 30A, 3-Phase Wye 120/208V, 4P5W, Terminal Screws, Blue, Watertight
    Standard: UL 498, IEC 309-1 and 309-2