Hubbell Wiring Device - Kellems HBL5260WSA SPIKESHIELD TVSS Duplex Receptacle With Light, 15A 125V, White | Graybar Store
     
Hubbell Wiring Device - Kellems - SPIKESHIELD TVSS Duplex Receptacle With Light, 15A 125V, White - HBL5260WSA
+ / - Hover over image to Zoom
Other Views

    SPIKESHIELD TVSS Duplex Receptacle With Light, 15A 125V, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5260WSA
    SKU: 25691324
    $60.78
    Checking Pricing
         
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5260WSA
    • UNSPSC 39121610
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SPIKESHIELD TVSS Duplex Receptacle With Light, 15A 125V, NEMA 5-15R, White
    Standard: UL/CSA