Hubbell Wiring Device - Kellems HBL516C1W IEC Pin and Sleeve Female Connector Body, Industrial Grade, 16A, Pilot Duty, 4P5W | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Female Connector Body, Industrial Grade, 16A, Pilot Duty, 4P5W - HBL516C1W
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Female Connector Body, Industrial Grade, 16A, Pilot Duty, 4P5W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL516C1W
    SKU: 92078308
    $290.22
    Checking Pricing
         
    Color:Blue
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL516C1W
    • Color Blue
    • UNSPSC 39121421
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    IEC Pin and Sleeve Female Connector Body, Industrial Grade, 16A, Pilot Duty, 4P5W, Terminal Screws, Blue, Barge Vapor ControlVersion
    Standard: UL 498, IEC 309-1 and 309-2