Hubbell Wiring Device - Kellems HBL5100CS1W Insulgrip Pin and Sleeve Female Connector Body, Industrial Grade, 100A, 600V, 4P5W | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip Pin and Sleeve Female Connector Body, Industrial Grade, 100A, 600V, 4P5W - HBL5100CS1W
+ / - Hover over image to Zoom
Other Views

    Insulgrip Pin and Sleeve Female Connector Body, Industrial Grade, 100A, 600V, 4P5W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5100CS1W
    SKU: 98290588
    $586.57
    Checking Pricing
         
    Color:Black and Grey
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5100CS1W
    • Color Black and Grey
    • UNSPSC 39121421
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    Insulgrip Pin and Sleeve Female Connector Body, Industrial Grade, 100A, 600V, 4P5W, Style 1, Terminal Screws, Gray and Black, Watertight
    Standard: UL 498, and UL 1686