Hubbell Wiring Device - Kellems HBL47CM00 TwistLock® Marine Grade Duplex Receptacle, 15A, 125V, 2P3W, NEMA L5-15R, Screw Terminal, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - TwistLock® Marine Grade Duplex Receptacle, 15A, 125V, 2P3W, NEMA L5-15R, Screw Terminal, Yellow - HBL47CM00
+ / - Hover over image to Zoom
Other Views

    TwistLock® Marine Grade Duplex Receptacle, 15A, 125V, 2P3W, NEMA L5-15R, Screw Terminal, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL47CM00
    SKU: 88126990
    $77.71
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA L5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL47CM00
    • Color Yellow
    • UNSPSC 39121406
    • NEMA Rating NEMA L5-15R
    Product Overview:
    TwistLock® Marine Grade Duplex Receptacle, 15A, 125V, 2P3W, NEMA L5-15R, Screw Terminal, Yellow
    Connection: Screw Terminals; Material: Thermoplastic/Composite; Standard: NEMA WD1 and WD5, UL498