Hubbell Wiring Device - Kellems HBL4750BP Surface-Mounted Raceway Fitting, Steel, HBL4750 Series, Raceway Divider, HBL4750, 7.12 L x 0.89 W in., 7.12 in. Total L | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Steel, HBL4750 Series, Raceway Divider, HBL4750, 7.12 L x 0.89 W in., 7.12 in. Total L - HBL4750BP
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, HBL4750 Series, Raceway Divider, HBL4750, 7.12 L x 0.89 W in., 7.12 in. Total L

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4750BP
    SKU: 25035777
    $15.16
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):7.12 L x 0.89 W
    Overall Length (Inches):7.12
    Use With:HBL4750
    Width (Inches):0.89
    Fitting Type:Raceway Divider
    Brand or Series:HBL4750
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4750BP
    • UNSPSC 39131711
    • Brand or Series HBL4750
    • Dimensions (Inches) 7.12 L x 0.89 W
    • Fitting Type Raceway Divider
    • Materials Steel
    • Overall Length (Inches) 7.12
    • Series HBL4750
    • Width (Inches) 0.89
    • Material Steel
    • Use With HBL4750
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal Raceway, Bypass Divider, HBL4750 Series