Hubbell Wiring Device - Kellems HBL4750 Series Steel Raceway 2-Gang Duplex Cover Plate With Mounting Bracket | Graybar Store
Message Dialog
Display Update Message
P10359
17051
[
{
"catentry_id" : "87230",
"Attributes" : {
"Opening_(1) Duplex Receptacle Opening":"23"
,
"Color / Finish_Ivory":"24"
,
"Cover Type_Modular Furniture":"25"
,
"Brand or Series_HBL4750 Series":"26"
,
"Use With_HBL4750 Series Raceway":"27"
,
"Dimensions_4.9 in. x 7.00 in.":"28"
,
"Material_Steel":"29"
},
"DescriptiveAttributes" : {
"SAP POA_01":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"3"
,
"SAP Price Unit A_1":"4"
,
"SAP Prefix Purchase Group_HBLPE":"5"
,
"CFP_NO":"6"
,
"SAP GTIN_783585216331":"7"
,
"SAP Price Column L_17.8":"8"
,
"SAP Country Name_China":"9"
,
"SAP Price Unit B_1":"10"
,
"SAP Country Code_CN":"11"
,
"SAP Transportation Group_0001":"12"
,
"SAP Unit_EA":"13"
,
"Commerce SAP Alternate UOM Qty_1":"14"
,
"SAP Price Column A_15.8":"15"
,
"SAP Delivery Unit_1":"16"
,
"SAP Price Column B_13.8":"17"
,
"SAP Country of Origin_CN - China":"18"
,
"SAP Price Unit L_1":"19"
,
"SAP UNSPSC_39131711":"20"
,
"SAP ECCN_EAR99":"21"
,
"SAP Material Type_ZSTD":"22"
},
"ItemImage" : "https://static.graybar.com/content-resource/image/hbl4747rfiv-hubbell-wiring-device-kellems-25035778/646136-portrait_ratio1x1-300-300-1f32d3cf88d87fb552bf92e2f357cd9e-YD.jpg",
"ItemImage467" : "https://static.graybar.com/content-resource/image/hbl4747rfiv-hubbell-wiring-device-kellems-25035778/646136-portrait_ratio1x1-300-300-1f32d3cf88d87fb552bf92e2f357cd9e-YD.jpg",
"ItemThumbnailImage" : "https://static.graybar.com/content-resource/image/hbl4747rfiv-hubbell-wiring-device-kellems-25035778/646136-portrait_ratio1x1-100-100-1f32d3cf88d87fb552bf92e2f357cd9e-yp.jpg"
},
{
"catentry_id" : "87159",
"Attributes" : {
"Opening_(1) Duplex Receptacle Opening":"23"
,
"Color / Finish_Ivory":"24"
,
"Cover Type_Modular Furniture":"25"
,
"Brand or Series_HBL4750 Series":"26"
,
"Use With_HBL4750 Series Raceway":"27"
,
"Dimensions_4.9 in. x 4.00 in.":"28"
,
"Material_Steel":"29"
},
"DescriptiveAttributes" : {
"SAP POA_01":"1"
,
"SAP Price Unit A_1":"2"
,
"Commerce SAP Alternate UOM Qty_1":"3"
,
"SAP Price Column L_17.8":"4"
,
"SAP Material Type_ZSTD":"5"
,
"SAP Price Unit L_1":"6"
,
"SAP Country of Origin_CN - China":"7"
,
"SAP GTIN_783585216195":"8"
,
"SAP Dealer Code Material Group 5_0":"9"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"10"
,
"SAP Price Unit B_1":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country Code_CN":"13"
,
"SAP Delivery Unit_1":"14"
,
"SAP Unit_EA":"15"
,
"SAP Price Column A_15.8":"16"
,
"SAP Prefix Purchase Group_HBLPE":"17"
,
"SAP UNSPSC_39131711":"18"
,
"SAP Price Column B_13.8":"19"
,
"SAP Transportation Group_0001":"20"
,
"SAP Country Name_China":"21"
,
"CFP_NO":"22"
},
"ItemImage" : "https://static.graybar.com/content-resource/image/hbl4747briv-hubbell-wiring-device-kellems-25140905/646108-portrait_ratio1x1-300-300-ccdfe1fa15435ea73f1a1def9a22dd47-hw.jpg",
"ItemImage467" : "https://static.graybar.com/content-resource/image/hbl4747briv-hubbell-wiring-device-kellems-25140905/646108-portrait_ratio1x1-300-300-ccdfe1fa15435ea73f1a1def9a22dd47-hw.jpg",
"ItemThumbnailImage" : "https://static.graybar.com/content-resource/image/hbl4747briv-hubbell-wiring-device-kellems-25140905/646108-portrait_ratio1x1-100-100-ccdfe1fa15435ea73f1a1def9a22dd47-Nu.jpg"
},
{
"catentry_id" : "25806",
"Attributes" : {
"Opening_(2) Duplex Receptacle Openings":"23"
,
"Color / Finish_Ivory":"24"
,
"Cover Type_Plate":"25"
,
"Brand or Series_HBL4750 Series":"26"
,
"Use With_HBL4750 Series Raceway":"27"
,
"Dimensions_5.43 in. x 4.75 in.":"28"
,
"Material_Steel":"29"
},
"DescriptiveAttributes" : {
"SAP ECCN_EAR99":"1"
,
"SAP Price Column A_15.8":"2"
,
"CFP_NO":"3"
,
"Commerce SAP Alternate UOM Qty_1":"4"
,
"SAP Price Column L_17.8":"5"
,
"SAP Price Unit L_1":"6"
,
"SAP POA_01":"7"
,
"SAP Price Unit A_1":"8"
,
"SAP Prefix Purchase Group_HBLPE":"9"
,
"SAP GTIN_783585216157":"10"
,
"SAP Material Type_ZSTD":"11"
,
"SAP Country Name_China":"12"
,
"SAP Price Unit B_1":"13"
,
"SAP Transportation Group_0001":"14"
,
"SAP Delivery Unit_1":"15"
,
"SAP Price Column B_13.8":"16"
,
"SAP Country Code_CN":"17"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"18"
,
"SAP Unit_EA":"19"
,
"SAP Dealer Code Material Group 5_0":"20"
,
"SAP UNSPSC_39131711":"21"
,
"SAP Country of Origin_CN - China":"22"
},
"ItemImage" : "https://static.graybar.com/content-resource/image/hbl4747bbiv-hubbell-wiring-device-kellems-25035623/646100-portrait_ratio1x1-300-300-698d590b02e83b298b78f7e6e142f9cb-Tj.jpg",
"ItemImage467" : "https://static.graybar.com/content-resource/image/hbl4747bbiv-hubbell-wiring-device-kellems-25035623/646100-portrait_ratio1x1-300-300-698d590b02e83b298b78f7e6e142f9cb-Tj.jpg",
"ItemThumbnailImage" : "https://static.graybar.com/content-resource/image/hbl4747bbiv-hubbell-wiring-device-kellems-25035623/646100-portrait_ratio1x1-100-100-698d590b02e83b298b78f7e6e142f9cb-zh.jpg"
},
{
"catentry_id" : "25820",
"Attributes" : {
"Opening_(1) Duplex Receptacle Opening":"23"
,
"Color / Finish_Ivory":"24"
,
"Cover Type_Modular Furniture":"25"
,
"Brand or Series_HBL4750 Series":"26"
,
"Use With_HBL4750 Series Raceway":"27"
,
"Dimensions_5.43 in. x 4.75 in.":"28"
,
"Material_Steel":"29"
},
"DescriptiveAttributes" : {
"SAP Price Unit B_1":"1"
,
"SAP ECCN_EAR99":"2"
,
"SAP Prefix Purchase Group_HBLPE":"3"
,
"SAP Price Column B_13.8":"4"
,
"SAP Country Name_China":"5"
,
"SAP Price Column A_15.8":"6"
,
"SAP UNSPSC_39131711":"7"
,
"SAP Country of Origin_CN - China":"8"
,
"SAP Price Unit A_1":"9"
,
"SAP Dealer Code Material Group 5_0":"10"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"11"
,
"SAP Country Code_CN":"12"
,
"SAP Price Column L_17.8":"13"
,
"SAP Material Type_ZSTD":"14"
,
"SAP Unit_EA":"15"
,
"SAP Transportation Group_0001":"16"
,
"CFP_NO":"17"
,
"SAP POA_01":"18"
,
"Commerce SAP Alternate UOM Qty_1":"19"
,
"SAP GTIN_783585216171":"20"
,
"SAP Price Unit L_1":"21"
,
"SAP Delivery Unit_1":"22"
},
"ItemImage" : "https://static.graybar.com/content-resource/image/hbl4747bfiv-hubbell-wiring-device-kellems-25035701/646104-portrait_ratio1x1-300-300-ae2ab07a6439bd3b106df6dd27c36600-kn.jpg",
"ItemImage467" : "https://static.graybar.com/content-resource/image/hbl4747bfiv-hubbell-wiring-device-kellems-25035701/646104-portrait_ratio1x1-300-300-ae2ab07a6439bd3b106df6dd27c36600-kn.jpg",
"ItemThumbnailImage" : "https://static.graybar.com/content-resource/image/hbl4747bfiv-hubbell-wiring-device-kellems-25035701/646104-portrait_ratio1x1-100-100-ae2ab07a6439bd3b106df6dd27c36600-Ql.jpg"
},
{
"catentry_id" : "25832",
"Attributes" : {
"Opening_(1) GFCI Receptacle Opening":"23"
,
"Color / Finish_Ivory":"24"
,
"Cover Type_Blank":"25"
,
"Brand or Series_HBL4750 Series":"26"
,
"Use With_HBL4750 Series Raceway":"27"
,
"Dimensions_5.43 in. x 4.75 in.":"28"
,
"Material_Steel":"29"
},
"DescriptiveAttributes" : {
"SAP Country Code_CN":"1"
,
"SAP Delivery Unit_1":"2"
,
"SAP GTIN_783585216355":"3"
,
"SAP ECCN_EAR99":"4"
,
"SAP Price Column A_11.8":"5"
,
"SAP Country of Origin_CN - China":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"SAP Prefix Purchase Group_HBLPE":"8"
,
"SAP POA_01":"9"
,
"SAP Price Unit L_1":"10"
,
"SAP Unit_EA":"11"
,
"SAP Transportation Group_0001":"12"
,
"SAP Material Type_ZSTD":"13"
,
"SAP UNSPSC_39131711":"14"
,
"SAP Price Column B_10.3":"15"
,
"SAP Country Name_China":"16"
,
"SAP Dealer Code Material Group 5_0":"17"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"18"
,
"SAP Price Column L_13.3":"19"
,
"SAP Price Unit B_1":"20"
,
"CFP_NO":"21"
,
"SAP Price Unit A_1":"22"
},
"ItemImage" : "https://static.graybar.com/content-resource/image/hbl4747rxiv-hubbell-wiring-device-kellems-25035770/646140-portrait_ratio1x1-300-300-9df4e6e59bd0250f26d220fa5445a94e-pR.jpg",
"ItemImage467" : "https://static.graybar.com/content-resource/image/hbl4747rxiv-hubbell-wiring-device-kellems-25035770/646140-portrait_ratio1x1-300-300-9df4e6e59bd0250f26d220fa5445a94e-pR.jpg",
"ItemThumbnailImage" : "https://static.graybar.com/content-resource/image/hbl4747rxiv-hubbell-wiring-device-kellems-25035770/646140-portrait_ratio1x1-100-100-9df4e6e59bd0250f26d220fa5445a94e-VP.jpg"
},
{
"catentry_id" : "25797",
"Attributes" : {
"Opening_(1) Duplex Receptacle Opening":"23"
,
"Color / Finish_Ivory":"24"
,
"Cover Type_Blank":"25"
,
"Brand or Series_HBL4750 Series":"26"
,
"Use With_HBL4750 Series Raceway":"27"
,
"Dimensions_5.43 in. x 4.75 in.":"28"
,
"Material_Steel":"29"
},
"DescriptiveAttributes" : {
"SAP Price Unit L_1":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"3"
,
"SAP UNSPSC_39131711":"4"
,
"CFP_NO":"5"
,
"SAP Country Code_CN":"6"
,
"SAP Price Column L_13.3":"7"
,
"SAP Material Type_ZSTD":"8"
,
"SAP Prefix Purchase Group_HBLPE":"9"
,
"SAP GTIN_783585216256":"10"
,
"SAP Price Column A_11.8":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country Name_China":"13"
,
"SAP Unit_EA":"14"
,
"SAP Country of Origin_CN - China":"15"
,
"SAP Price Unit B_1":"16"
,
"Commerce SAP Alternate UOM Qty_1":"17"
,
"SAP Price Unit A_1":"18"
,
"SAP POA_01":"19"
,
"SAP Price Column B_10.3":"20"
,
"SAP Transportation Group_0001":"21"
,
"SAP Delivery Unit_1":"22"
},
"ItemImage" : "https://static.graybar.com/content-resource/image/hbl4747bxiv-hubbell-wiring-device-kellems-25035589/646120-portrait_ratio1x1-300-300-c625d49b3d33ba7a827cc228985b0791-BK.jpg",
"ItemImage467" : "https://static.graybar.com/content-resource/image/hbl4747bxiv-hubbell-wiring-device-kellems-25035589/646120-portrait_ratio1x1-300-300-c625d49b3d33ba7a827cc228985b0791-BK.jpg",
"ItemThumbnailImage" : "https://static.graybar.com/content-resource/image/hbl4747bxiv-hubbell-wiring-device-kellems-25035589/646120-portrait_ratio1x1-100-100-c625d49b3d33ba7a827cc228985b0791-hI.jpg"
}
]
HBL4750 Series Steel Raceway 2-Gang Duplex Cover Plate With Mounting Bracket
Manufacturer:
Hubbell Wiring Device - Kellems
For 15A and 20A duplex receptacles and duplex communication frames.
-
Manufacturer
Hubbell Wiring Device - Kellems
if(typeof(addReqListsJS7_3074457345618292856) == "undefined" || addReqListsJS7_3074457345618292856 == null || !addReqListsJS7_3074457345618292856) {
addReqListsJS7_3074457345618292856 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"7_3074457345618292856requisitionListContent",
"7_3074457345618292856requisitionListSelect",
"7_3074457345618292856createNewListMenu",
"7_3074457345618292856listTypeMenu",
"7_3074457345618292856newListNameInput",
"7_3074457345618292856listType",
"7_3074457345618292856productAdded",
"none",
"AddToRequisitionListsJS7_3074457345618292856",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS7_3074457345618292856.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS7_3074457345618292856.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS7_3074457345618292856.setCatEntryId);
var entitledItemJSON;
var entitledItemId = "entitledItem_21766";
if (dojo.byId(entitledItemId)!=null) {
entitledItemJSON = eval('('+ dojo.byId(entitledItemId).innerHTML +')');
}else{
entitledItemJSON = productDisplayJS.getEntitledItemJsonObject();
}
productDisplayJS.setEntitledItems(entitledItemJSON);
var catalogEntryId = productDisplayJS.getCatalogEntryId(entitledItemId);
addReqListsJS7_3074457345618292856.setCatEntryId(catalogEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS7_3074457345618292856) == "undefined" || addRFQListsJS7_3074457345618292856 == null || !addRFQListsJS7_3074457345618292856) {
addRFQListsJS7_3074457345618292856 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"7_3074457345618292856rfqListContent",
"7_3074457345618292856rfqListSelect",
"7_3074457345618292856createNewRFQListMenu",
"7_3074457345618292856newRFQListNameInput",
"7_3074457345618292856productAddedRFQ",
"none",
"AddToRFQListsJS7_3074457345618292856"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS7_3074457345618292856.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS7_3074457345618292856.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS7_3074457345618292856.setCatEntryId);
});
}
Add To RFQ List
HBL4747BXIV
Mfr Number:HBL4747BXIV
|
25035589
|
SKU:25035589
(1) Duplex Receptacle Opening
|
Ivory
|
Blank
|
HBL4750 Series
|
HBL4750 Series Raceway
|
5.43 in. x 4.75 in.
|
Steel
|
|
|
Opening
(1) Duplex Receptacle Opening
Brand or Series
HBL4750 Series
Use With
HBL4750 Series Raceway
Dimensions
5.43 in. x 4.75 in.
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
|
HBL4747BBIV
Mfr Number:HBL4747BBIV
|
25035623
|
SKU:25035623
(2) Duplex Receptacle Openings
|
Ivory
|
Plate
|
HBL4750 Series
|
HBL4750 Series Raceway
|
5.43 in. x 4.75 in.
|
Steel
|
|
|
Opening
(2) Duplex Receptacle Openings
Brand or Series
HBL4750 Series
Use With
HBL4750 Series Raceway
Dimensions
5.43 in. x 4.75 in.
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
|
HBL4747BFIV
Mfr Number:HBL4747BFIV
|
25035701
|
SKU:25035701
(1) Duplex Receptacle Opening
|
Ivory
|
Modular Furniture
|
HBL4750 Series
|
HBL4750 Series Raceway
|
5.43 in. x 4.75 in.
|
Steel
|
|
|
Opening
(1) Duplex Receptacle Opening
Cover Type
Modular Furniture
Brand or Series
HBL4750 Series
Use With
HBL4750 Series Raceway
Dimensions
5.43 in. x 4.75 in.
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
|
HBL4747RXIV
Mfr Number:HBL4747RXIV
|
25035770
|
SKU:25035770
(1) GFCI Receptacle Opening
|
Ivory
|
Blank
|
HBL4750 Series
|
HBL4750 Series Raceway
|
5.43 in. x 4.75 in.
|
Steel
|
|
|
Opening
(1) GFCI Receptacle Opening
Brand or Series
HBL4750 Series
Use With
HBL4750 Series Raceway
Dimensions
5.43 in. x 4.75 in.
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
|
HBL4747BRIV
Mfr Number:HBL4747BRIV
|
25140905
|
SKU:25140905
(1) Duplex Receptacle Opening
|
Ivory
|
Modular Furniture
|
HBL4750 Series
|
HBL4750 Series Raceway
|
4.9 in. x 4.00 in.
|
Steel
|
|
|
Opening
(1) Duplex Receptacle Opening
Cover Type
Modular Furniture
Brand or Series
HBL4750 Series
Use With
HBL4750 Series Raceway
Dimensions
4.9 in. x 4.00 in.
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
|
HBL4747RFIV
Mfr Number:HBL4747RFIV
|
25035778
|
SKU:25035778
(1) Duplex Receptacle Opening
|
Ivory
|
Modular Furniture
|
HBL4750 Series
|
HBL4750 Series Raceway
|
4.9 in. x 7.00 in.
|
Steel
|
|
|
Opening
(1) Duplex Receptacle Opening
Cover Type
Modular Furniture
Brand or Series
HBL4750 Series
Use With
HBL4750 Series Raceway
Dimensions
4.9 in. x 7.00 in.
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
|
This SKU table contains a list of all SKUs available for the product. You can filter the list of items shown by selecting attributes.