Hubbell Wiring Device - Kellems HBL4747JXGY Surface-Mounted Raceway Fitting, Raceway Plate, 4.75 x 5.43 x 0.19 in, 4.75 x 5.43 x 0.19 in., 0.19 in. H, 4.75 in L, 2 Gang | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Raceway Plate, 4.75 x 5.43 x 0.19 in, 4.75 x 5.43 x 0.19 in., 0.19 in. H, 4.75 in L, 2 Gang - HBL4747JXGY
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Raceway Plate, 4.75 x 5.43 x 0.19 in, 4.75 x 5.43 x 0.19 in., 0.19 in. H, 4.75 in L, 2 Gang

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4747JXGY
    SKU: 25035712
    $13.53
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):4.75 x 5.43 x 0.19
    Length:4.75 in.
    No. of Gangs:2-Gang
    Overall Length (Inches):4.75
    Fitting Type:Raceway Plate
    Dimensions:4.75 x 5.43 x 0.19 in
    Height:0.19 in.
    Width:5.43 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4747JXGY
    • Dimensions 4.75 x 5.43 x 0.19 in
    • UNSPSC 39131711
    • Dimensions (Inches) 4.75 x 5.43 x 0.19
    • Fitting Type Raceway Plate
    • Height 0.19 in.
    • Length 4.75 in.
    • No. of Gangs 2-Gang
    • Overall Length (Inches) 4.75
    • Width 5.43 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Metal Raceway, Plate, 2-Gang, Round/Blank, HBL4750 Series, Gray