Hubbell Wiring Device - Kellems HBL4747BXGY Surface-Mounted Raceway Fitting, HBL4750 Series, Raceway Plate, 4.75 x 5.43 x 0.19 in, HBL4750, 4.75 x 5.43 x 0.19 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, HBL4750 Series, Raceway Plate, 4.75 x 5.43 x 0.19 in, HBL4750, 4.75 x 5.43 x 0.19 in. - HBL4747BXGY
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, HBL4750 Series, Raceway Plate, 4.75 x 5.43 x 0.19 in, HBL4750, 4.75 x 5.43 x 0.19 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4747BXGY
    SKU: 25035784
    $12.78
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):4.75 x 5.43 x 0.19
    Height (Inches):0.19
    Length:4.75 in
    No. of Gangs:2
    Opening:Duplex
    Overall Length (Inches):4.75
    Width (Inches):5.43
    Fitting Type:Raceway Plate
    Dimensions:4.75 x 5.43 x 0.19 in
    Brand or Series:HBL4750
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4747BXGY
    • Dimensions 4.75 x 5.43 x 0.19 in
    • UNSPSC 39131711
    • Brand or Series HBL4750
    • Dimensions (Inches) 4.75 x 5.43 x 0.19
    • Fitting Type Raceway Plate
    • Height (Inches) 0.19
    • Length 4.75 in
    • No. of Gangs 2
    • Opening Duplex
    • Overall Length (Inches) 4.75
    • Series HBL4750
    • Width (Inches) 5.43
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Metal Raceway, Plate, 2-Gang, 1 Duplex/Blank, HBL4750 Series, Gray