Hubbell Wiring Device - Kellems HBL47472BBFFGY HBL4750 Series DevicePlate, Grey | Graybar Store
Hubbell Wiring Device - Kellems - HBL4750 Series DevicePlate, Grey - HBL47472BBFFGY
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series DevicePlate, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL47472BBFFGY
    SKU: 25035871
    $27.04
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Knockouts:None
    Material:Steel
    Brand or Series:HBL4750 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL47472BBFFGY
    • UNSPSC 39131711
    • Brand or Series HBL4750 Series
    • Color / Finish Grey
    • Knockouts None
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, HBL4750 Series, DevicePlate, 4-Gang, 2) Duplex and 2) Modular Openings, Grey
    Hubbell Wiring Device Kellems, Metal Raceway, HBL4750 Series, DevicePlate, 4-Gang, 2) Duplex and 2) Modular Openings, Gray