Hubbell Wiring Device - Kellems HBL4717IV Surface-Mounted Raceway Fitting, Steel, HBL4750 Series, Internal Elbow, 4.72 x 4.72 x 4.75 in, HBL4750, 4.72 x 4.72 x 4.75 in. | Graybar Store
     
Hubbell Wiring Device - Kellems - Surface-Mounted Raceway Fitting, Steel, HBL4750 Series, Internal Elbow, 4.72 x 4.72 x 4.75 in, HBL4750, 4.72 x 4.72 x 4.75 in. - HBL4717IV
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, HBL4750 Series, Internal Elbow, 4.72 x 4.72 x 4.75 in, HBL4750, 4.72 x 4.72 x 4.75 in.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4717IV
    SKU: 25127666
    $27.83
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):4.72 x 4.72 x 4.75
    Length:4.72 in.
    Overall Length (Inches):4.72
    Use With:HBL4750
    Fitting Type:Internal Elbow
    Dimensions:4.72 x 4.72 x 4.75 in
    Brand or Series:HBL4750
    Material:Steel
    Height:4.75 in.
    Width:4.72 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4717IV
    • Dimensions 4.72 x 4.72 x 4.75 in
    • UNSPSC 39131711
    • Brand or Series HBL4750
    • Dimensions (Inches) 4.72 x 4.72 x 4.75
    • Fitting Type Internal Elbow
    • Height 4.75 in.
    • Length 4.72 in.
    • Materials Steel
    • Overall Length (Inches) 4.72
    • Series HBL4750
    • Width 4.72 in.
    • Material Steel
    • Use With HBL4750
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Metal Raceway, Internal Elbow, HBL4750 Series, Ivory