Hubbell Wiring Device - Kellems HBL4713 Twist-Lock® Receptacle, Panel-Mount, 15A, 125V, 2P3W, NEMA L5-15R, Black, 1.75 or 1.937 in. Mounting | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Receptacle, Panel-Mount, 15A, 125V, 2P3W, NEMA L5-15R, Black, 1.75 or 1.937 in. Mounting - HBL4713
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Receptacle, Panel-Mount, 15A, 125V, 2P3W, NEMA L5-15R, Black, 1.75 or 1.937 in. Mounting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4713
    SKU: 88126953
    $27.85
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA L5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4713
    • Color Black
    • UNSPSC 39121406
    • Grade Heavy Duty Industrial Grade
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA L5-15R
    Product Overview:
    Twist-Lock® Receptacle, Panel-Mount, Industrial, 15A, 125V, 2P3W, NEMA L5-15R, Screw Terminal, Black, 1.75 or 1.937 in. Mounting
    Standard: NEMA WD1 and WD5, UL 498; Connection: Screw Terminals