Hubbell Wiring Device - Kellems HBL4710DFOGY HBL4750 Series Divided Entrance Fitting, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - HBL4750 Series Divided Entrance Fitting, Grey - HBL4710DFOGY
+ / - Hover over image to Zoom
Other Views

    HBL4750 Series Divided Entrance Fitting, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4710DFOGY
    SKU: 25035967
    $39.47
    Checking Pricing
         
    Color / Finish:Grey
    Knockouts:3/4 in. , 1 in. & 1 1/4 in. NPT Concentric
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4710DFOGY
    • UNSPSC 39131711
    • Color / Finish Grey
    • Knockouts 3/4 in. , 1 in. & 1 1/4 in. NPT Concentric
    • Series HBL4750 Series
    • Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Metal Raceway, Divided Entrance Fitting,HBL4750 Series, Grey
    Hubbell Wiring Device Kellems, Metal Raceway, Divided Entrance Fitting,HBL4750 Series, Gray