Hubbell Wiring Device - Kellems HBL460MI9W IEC Pin and Sleeve Female Mechanically Interlocked Receptacle, Industrial Grade, 60A, 3-Phase Delta 250V, 3P4W | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Female Mechanically Interlocked Receptacle, Industrial Grade, 60A, 3-Phase Delta 250V, 3P4W - HBL460MI9W
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Female Mechanically Interlocked Receptacle, Industrial Grade, 60A, 3-Phase Delta 250V, 3P4W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL460MI9W
    SKU: 92142595
    $1,421.13
    Checking Pricing
         
    Color:Blue
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL460MI9W
    • Color Blue
    • UNSPSC 39121406
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    IEC Pin and Sleeve Female Mechanically Interlocked Receptacle, Industrial Grade, 60A, 3-Phase Delta 250V, 3P4W, Terminal Screws, Blue, Watertight
    Standard: UL 498, IEC 309-1 and 309-2