Hubbell Wiring Device - Kellems HBL45205 Twist-Lock® Variload® Flush Receptacle, 30A, 250VDC/600VAC, 4P5W, Non-NEMA, Black, Unique 'B' Center Pin | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Variload® Flush Receptacle, 30A, 250VDC/600VAC, 4P5W, Non-NEMA, Black, Unique 'B' Center Pin - HBL45205
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Variload® Flush Receptacle, 30A, 250VDC/600VAC, 4P5W, Non-NEMA, Black, Unique 'B' Center Pin

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL45205
    SKU: 88126858
    $139.53
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL45205
    • Color Black
    • UNSPSC 39121406
    • Grade Heavy Duty Industrial Grade
    • Materials Thermoplastic/Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist-Lock® Variload® Flush Receptacle, 30A, 250V DC/600V AC, 4P5W, Non-NEMA, Screw Terminal, Black, Unique 'B' Center Pin
    Standard: UL 498; Connection: Screw Terminals