Hubbell Wiring Device - Kellems HBL415GY 4-Plex Straight Blade Receptacle, 15A, 125V, 2P3W, NEMA 5-15R, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - 4-Plex Straight Blade Receptacle, 15A, 125V, 2P3W, NEMA 5-15R, Grey - HBL415GY
+ / - Hover over image to Zoom
Other Views

    4-Plex Straight Blade Receptacle, 15A, 125V, 2P3W, NEMA 5-15R, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL415GY
    SKU: 92137653
    $26.04
    Checking Pricing
         
    Color:Grey
    Connection:Screw Terminals
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NEMA WD1 and WD5, UL 498
    Wire Size:14 to 12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL415GY
    • Color Grey
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA 5-15R
    • Wire Size 14 to 12 AWG
    Product Overview:
    Straight Blade Receptacle, 4-Plex, Commercial/Industrial Grade, 2P3W, 15A, 125V, NEMA 5-15R, Gray