Hubbell Wiring Device - Kellems HBL4100MI7W IEC Pin and Sleeve Female Mechanically Interlocked Receptacle, Industrial Grade, 100A, 3-Phase Delta 480V, 3P4W | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Female Mechanically Interlocked Receptacle, Industrial Grade, 100A, 3-Phase Delta 480V, 3P4W - HBL4100MI7W
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Female Mechanically Interlocked Receptacle, Industrial Grade, 100A, 3-Phase Delta 480V, 3P4W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4100MI7W
    SKU: 96022411
    $1,666.57
    Checking Pricing
         
    Color:Red
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4100MI7W
    • Color Red
    • UNSPSC 39121406
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    IEC Pin and Sleeve Female Mechanically Interlocked Receptacle, Industrial Grade, 100A, 3-Phase Delta 480V, 3P4W, Terminal Screws, Red, Watertight
    Standard: UL 498, IEC 309-1 and 309-2