Hubbell Wiring Device - Kellems HBL4100CS2W Insulgrip Pin and Sleeve Female Connector Body, Industrial Grade, 100A, 600V, 3P4W | Graybar Store
     
Hubbell Wiring Device - Kellems - Insulgrip Pin and Sleeve Female Connector Body, Industrial Grade, 100A, 600V, 3P4W - HBL4100CS2W
+ / - Hover over image to Zoom
Other Views

    Insulgrip Pin and Sleeve Female Connector Body, Industrial Grade, 100A, 600V, 3P4W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL4100CS2W
    SKU: 98290556
    $618.19
    Checking Pricing
         
    Color:Black and Grey
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL4100CS2W
    • Color Black and Grey
    • UNSPSC 39121421
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Insulgrip Pin and Sleeve Female Connector Body, Industrial Grade, 100A, 600V, 3P4W, Style 2, Terminal Screws, Gray and Black, Watertight
    Standard: UL 498, and UL 1686