Hubbell Wiring Device - Kellems HBL400MR Single Pole Male Plug, 400A, 250V DC/600V AC, Double Set Screws, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Male Plug, 400A, 250V DC/600V AC, Double Set Screws, Red - HBL400MR
+ / - Hover over image to Zoom
Other Views

    Single Pole Male Plug, 400A, 250V DC/600V AC, Double Set Screws, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL400MR
    SKU: 25045867
    $43.18
    Checking Pricing
         
    Cable Gauge:2/0 to 4/0 AWG
    Color:Red
    Gender:Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL400MR
    • Color Red
    • Gender Male
    • UNSPSC 39121402
    Product Overview:
    Single Pole Male Plug, Industrial Grade, 400A, 250V DC/600V AC, Single Conductor, Double Set Screws, Red