Hubbell Wiring Device - Kellems HBL3768 Twist-Lock® Flanged Inlet, 50A, 600VAC/250VDC, 3P4W, Zinc Plated Steel Casing | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Flanged Inlet, 50A, 600VAC/250VDC, 3P4W, Zinc Plated Steel Casing - HBL3768
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Flanged Inlet, 50A, 600VAC/250VDC, 3P4W, Zinc Plated Steel Casing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3768
    SKU: 88126773
    $208.76
    Checking Pricing
         
    Color:Metallic
    NEMA Rating:Non-NEMA
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3768
    • Color Metallic
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating Non-NEMA
    Product Overview:
    Twist-Lock® Flanged Inlet, 50A, 600VAC/250VDC, 3P4W, Zinc Plated Steel Casing
    Twist-Lock® Flanged Inlet With Lift Cover, Industrial, 50A, 250V DC/600V AC, 2P3W,-NEMA, Screw Terminal, Black