Hubbell Wiring Device - Kellems HBL328DCP Marine Male Plug, For Trolling Motor, 24 to 32V DC, Yellow, Corrosion-Resistant | Graybar Store
     
Hubbell Wiring Device - Kellems - Marine Male Plug, For Trolling Motor, 24 to 32V DC, Yellow, Corrosion-Resistant - HBL328DCP
+ / - Hover over image to Zoom
Other Views

    Marine Male Plug, For Trolling Motor, 24 to 32V DC, Yellow, Corrosion-Resistant

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL328DCP
    SKU: 99489349
    $52.07
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL328DCP
    • Color Yellow
    • UNSPSC 39121402
    • NEMA Rating Non-NEMA
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Marine Male Plug, For Trolling Motor, 24 to 32V DC, Yellow, Corrosion-Resistant
    Connection: Screw Terminals; Material: Composite; Standard: UL/CSA