Hubbell Wiring Device - Kellems HBL31CM28 Marine Adapter, NEMA 5-15P to NEMA L5-30R | Graybar Store
     
Hubbell Wiring Device - Kellems - Marine Adapter, NEMA 5-15P to NEMA L5-30R - HBL31CM28
+ / - Hover over image to Zoom
Other Views

    Marine Adapter, NEMA 5-15P to NEMA L5-30R

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL31CM28
    SKU: 88126632
    $98.66
    Checking Pricing
         
    Color:White
    NEMA Rating:NEMA 5-15P to L5-30R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL31CM28
    • Color White
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15P to L5-30R
    • Accessory Type Plug-In Adapter
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Marine Adapter, NEMA 5-15P to NEMA L5-30R
    Connection: Plug-In; Material: Thermoplastic/Composite; Standard: UL498