Hubbell Wiring Device - Kellems HBL3099 PORT OUTLET BOX DEEP 1IN NPT | Graybar Store
     
Hubbell Wiring Device - Kellems - PORT OUTLET BOX DEEP 1IN NPT - HBL3099
+ / - Hover over image to Zoom
Other Views

    PORT OUTLET BOX DEEP 1IN NPT

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3099
    SKU: 25692391
    $81.01
    Checking Pricing
         
    Color:Yellow
    Mounting Type:Screw Mount
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3099
    • Color Yellow
    • UNSPSC 39121304
    • Materials Non-Metallic
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • SKU Spec Sheet
      HBL3099 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, Portable Boxes,Standard, Deep Box 3/4" NPT, Single Ended, Yellow, Single Pack