Hubbell Wiring Device - Kellems HBL3060 PORTABLE OUTLET BOX GFCI CVR | Graybar Store
     
Hubbell Wiring Device - Kellems - PORTABLE OUTLET BOX GFCI CVR - HBL3060
+ / - Hover over image to Zoom
Other Views

    PORTABLE OUTLET BOX GFCI CVR

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3060
    SKU: 25807068
    $5.06
    Checking Pricing
         
    Color:Yellow
    Construction:Molded
    Material:Non-Metallic
    Mounting Type:Screw Mount
    No. of Gangs:1-Gang
    Shape:Rectangular
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3060
    • Color Yellow
    • Construction Molded
    • UNSPSC 39121304
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Shape Rectangular
    • Material Non-Metallic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Hubbell Wiring Device, Straight BladeDevices, Portable Boxes, Standard, Plate Only, For GFCI Receptacles,Yellow, Single Pack