Hubbell Wiring Device - Kellems HBL3054 COVERPLATE POB BLANK | Graybar Store
Hubbell Wiring Device - Kellems - COVERPLATE POB BLANK - HBL3054
+ / - Hover over image to Zoom
Other Views

    COVERPLATE POB BLANK

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3054
    SKU: 25692388
    $4.55
    Checking Pricing
         
    Color:Yellow
    Construction:Molded
    Material:Non-Metallic
    Mounting Type:Screw Mount
    No. of Gangs:1-Gang
    Shape:Rectangular
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3054
    • Color Yellow
    • Construction Molded
    • UNSPSC 39121304
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Shape Rectangular
    • Material Non-Metallic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Straight Blade Devices, Portable Boxes,Standard, Plate Only, Blank, Yellow, Single Pack