Hubbell Wiring Device - Kellems HBL303NM TwistLock® Marine Grade Hull Inlet, 30A, 125V, 2P3W, NEMA L5-30P, Screw Terminal, Office White | Graybar Store
     
Hubbell Wiring Device - Kellems - TwistLock® Marine Grade Hull Inlet, 30A, 125V, 2P3W, NEMA L5-30P, Screw Terminal, Office White - HBL303NM
+ / - Hover over image to Zoom
Other Views

    TwistLock® Marine Grade Hull Inlet, 30A, 125V, 2P3W, NEMA L5-30P, Screw Terminal, Office White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL303NM
    SKU: 99533603
    $80.47
    Checking Pricing
         
    Color:White
    NEMA Rating:NEMA L5-30P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL303NM
    • Color White
    • UNSPSC 39121406
    • NEMA Rating NEMA L5-30P
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    TwistLock® Marine Grade Hull Inlet, 30A, 125V, 2P3W, NEMA L5-30P, Screw Terminal, Office White
    Connection: Pressure Screw Terminals; Material: Thermoplastic/Composite; Standard: NEMA WD1 and WD5, UL498