Hubbell Wiring Device - Kellems HBL300FR Single Pole Female Plug, 300A, 250V DC/600V AC, Double Set Screws, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Female Plug, 300A, 250V DC/600V AC, Double Set Screws, Red - HBL300FR
+ / - Hover over image to Zoom
Other Views

    Single Pole Female Plug, 300A, 250V DC/600V AC, Double Set Screws, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL300FR
    SKU: 25044421
    $43.18
    Checking Pricing
         
    Cable Gauge:4 to 2/0 AWG
    Color:Red
    Gender:Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL300FR
    • Color Red
    • Gender Female
    • UNSPSC 39121402
    Product Overview:
    Single Pole Female Plug, Industrial Grade, 300A, 250V DC/600V AC, Single Conductor, Double Set Screws, Red