Hubbell Wiring Device - Kellems HBL300FBN Single Pole Female Plug, 300A, 250V DC/600V AC, Double Set Screws, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Single Pole Female Plug, 300A, 250V DC/600V AC, Double Set Screws, Brown - HBL300FBN
+ / - Hover over image to Zoom
Other Views

    Single Pole Female Plug, 300A, 250V DC/600V AC, Double Set Screws, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL300FBN
    SKU: 25057173
    $39.19
    Checking Pricing
         
    Cable Gauge:4 to 2/0 AWG
    Color:Brown
    Gender:Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL300FBN
    • Color Brown
    • Gender Female
    • UNSPSC 39121402
    • Cable Gauge 4 to 2/0 AWG
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single Pole Female Plug, Industrial Grade, 300A, 250V DC/600V AC, Single Conductor, Double Set Screws, Brown