Hubbell Wiring Device - Kellems HBL3000BGY Metallic Raceway, Single Channel, Steel, HBL3000 Series, 10 ft L, 2.73 W x 1.47 H in, HBL3000 | Graybar Store
     
Hubbell Wiring Device - Kellems - Metallic Raceway, Single Channel, Steel, HBL3000 Series, 10 ft L, 2.73 W x 1.47 H in, HBL3000 - HBL3000BGY
+ / - Hover over image to Zoom
Other Views

    Metallic Raceway, Single Channel, Steel, HBL3000 Series, 10 ft L, 2.73 W x 1.47 H in, HBL3000

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL3000BGY
    SKU: 25035586
    $4.86
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Height (Inches):1.47 in.
    Width (Inches):2.73
    Length:10 ft. L
    Dimensions:2.73 W x 1.47 H in
    Brand or Series:HBL3000
    Mounting Type:Base, Bench or Wall Mount
    Additional Features:Easily Mounts, Large Single Channel Base for Power or Datacom Cables
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL3000BGY
    • Color Grey
    • Dimensions 2.73 W x 1.47 H in
    • Type Single Channel
    • UNSPSC 39131710
    • Additional Features Easily Mounts, Large Single Channel Base for Power or Datacom Cables
    • Brand or Series HBL3000
    • Height (Inches) 1.47 in.
    • Length 10 ft. L
    • Materials Steel
    • Mounting Type Base, Bench or Wall Mount
    • Series HBL3000
    • Width (Inches) 2.73
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal Raceway, 10 ft Base, HBL3000 Series, Gray
    Easily mounts on walls or bench tops;Full line of large, single channel, two piece metal raceway;Large single channel base for power or datacom cables