Hubbell Wiring Device - Kellems HBL29W75 TwistLock Elastogrip Female Connector Body, 30A, 3-Phase Delta 250VAC, 3P4W, NEMA L15-30R, Yellow Water/DustTight Housing | Graybar Store
     
Hubbell Wiring Device - Kellems - TwistLock Elastogrip Female Connector Body, 30A, 3-Phase Delta 250VAC, 3P4W, NEMA L15-30R, Yellow Water/DustTight Housing - HBL29W75
+ / - Hover over image to Zoom
Other Views

    TwistLock Elastogrip Female Connector Body, 30A, 3-Phase Delta 250VAC, 3P4W, NEMA L15-30R, Yellow Water/DustTight Housing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL29W75
    SKU: 25725536
    $150.12
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL29W75
    • UNSPSC 39121421
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Female Connector Body, 30A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, L15-30R, Screw Terminal, Yellow, Water/Dust-Tight Housing
    Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Female Connector Body, 30A 3-Phase Delta 250V AC, 3-Pole 4-WireGrounding, L15-30R, Screw Terminal, Yellow, Water/Dust-Tight Housing