Hubbell Wiring Device - Kellems HBL28W75 TwistLock Elastogrip Male Plug, 30A, 3-Phase 250VAC, 3P4W, NEMA L15-30P, Yellow Water/Dusttight Housing | Graybar Store
     
Hubbell Wiring Device - Kellems - TwistLock Elastogrip Male Plug, 30A, 3-Phase 250VAC, 3P4W, NEMA L15-30P, Yellow Water/Dusttight Housing - HBL28W75
+ / - Hover over image to Zoom
Other Views

    TwistLock Elastogrip Male Plug, 30A, 3-Phase 250VAC, 3P4W, NEMA L15-30P, Yellow Water/Dusttight Housing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL28W75
    SKU: 25725535
    $92.69
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL28W75
    • UNSPSC 39121402
    Product Overview:
    Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Male Plug, 30A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, L15-30P, ScrewTerminal, Yellow, Water/Dust-Tight Housing
    Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Male Plug, 30A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, L15-30P, ScrewTerminal, Yellow, Water/Dust-Tight Housing