Hubbell Wiring Device - Kellems HBL28W47 Twist-Lock® Watertight Plug, 30A, 125V, 2P3W, NEMA L5-30P, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Watertight Plug, 30A, 125V, 2P3W, NEMA L5-30P, Yellow - HBL28W47
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Watertight Plug, 30A, 125V, 2P3W, NEMA L5-30P, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL28W47
    SKU: 25749308
    $68.76
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA L5-30P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL28W47
    • Color Yellow
    • UNSPSC 39121402
    • Materials Elastomeric, Composite
    • NEMA Rating NEMA L5-30P
    • Series Twist-Lock
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Twist-Lock® Watertight Plug, 30A, 125V, 2P3W, NEMA L5-30P, Yellow
    Twist-Lock® Elastogrip Male Plug, 30A, 125V, 2P3W, NEMA L5-30P, Screw Terminal, Yellow, Water/Dust-Tight Housing