Hubbell Wiring Device - Kellems HBL2826 Twist-Lock® Flanged Receptacle, 30A, 3-Phase Wye 277/480V, 4P5W, NEMA L22-30R, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Flanged Receptacle, 30A, 3-Phase Wye 277/480V, 4P5W, NEMA L22-30R, White - HBL2826
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Flanged Receptacle, 30A, 3-Phase Wye 277/480V, 4P5W, NEMA L22-30R, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2826
    SKU: 88126559
    $129.96
    Checking Pricing
         
    Color:White
    NEMA Rating:NEMA L22-30R
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2826
    • Color White
    • UNSPSC 39121406
    • Materials Thermoplastic/Composite
    • NEMA Rating NEMA L22-30R
    Product Overview:
    Twist-Lock® Flanged Receptacle, Industrial, 30A, 3-Phase Wye 277/480V, 4P5W, NEMA L22-30R, Screw Terminal, White
    Standard: NEMA WD1 and WD5, UL 498; Connection: Screw Terminals