Hubbell Wiring Device - Kellems HBL2810SW Locking Receptacle, Composite, Thermoplastic, Twist-Lock Series, Industrial, 30 A, 120/208 VAC, 4-Pole, 5-Wire, NEMA L21-30R | Graybar Store
     
Hubbell Wiring Device - Kellems - Locking Receptacle, Composite, Thermoplastic, Twist-Lock Series, Industrial, 30 A, 120/208 VAC, 4-Pole, 5-Wire, NEMA L21-30R - HBL2810SW
+ / - Hover over image to Zoom
Other Views

    Locking Receptacle, Composite, Thermoplastic, Twist-Lock Series, Industrial, 30 A, 120/208 VAC, 4-Pole, 5-Wire, NEMA L21-30R

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2810SW
    SKU: 95025245
    $131.34
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30A
    Voltage Rating:120/208V AC
    Number of Poles:4-Pole
    Number of Wires:5-Wire
    NEMA Rating:NEMA L21-30R
    Color:Grey
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2810SW
    • Color Grey
    • Amperage 30A
    • UNSPSC 39121406
    • Brand or Series Twist-Lock
    • Grade Industrial
    • NEMA Rating NEMA L21-30R
    • Voltage Rating 120/208V AC
    • SKU Spec Sheet
      HBL2810SW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    Locking Devices, Twist-Lock®, Watertight Safety Shroud, Receptacle, 30A 3-Phase Wye 120/208VAC, 4-Pole 5-Wire Grounding, L21-30R, Screw Terminal, Gray
    Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected;Catalog number and color coded voltage rating are visible even when in use;High impact, thermoplastic housing for heavy-duty industrial environments;UL type 4X environmental seal while in use and when closed