Hubbell Wiring Device - Kellems HBL27W76 TwistLock Elastogrip Female Connector Body, 20A, 3-Phase Delta 480VAC, 3P4W, NEMA L16-20R, Yellow Water/Dusttight Housing | Graybar Store
     
Hubbell Wiring Device - Kellems - TwistLock Elastogrip Female Connector Body, 20A, 3-Phase Delta 480VAC, 3P4W, NEMA L16-20R, Yellow Water/Dusttight Housing - HBL27W76
+ / - Hover over image to Zoom
Other Views

    TwistLock Elastogrip Female Connector Body, 20A, 3-Phase Delta 480VAC, 3P4W, NEMA L16-20R, Yellow Water/Dusttight Housing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL27W76
    SKU: 25725533
    $94.20
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL27W76
    • UNSPSC 39121421
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Female Connector Body, 20A 3-Phase Delta 480V AC, 3-Pole 4-WireGrounding, L16-20R, Screw Terminal, Yellow, Water/Dust-Tight Housing
    Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Female Connector Body, 20A 3-Phase Delta 480V AC, 3-Pole 4-WireGrounding, L16-20R, Screw Terminal, Yellow, Water/Dust-Tight Housing