Hubbell Wiring Device - Kellems HBL27CM31 Twist-Lock® Insulgrip® Plug, 30A, 3-Phase 480V, 3P4W, NEMA L16-30P, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Insulgrip® Plug, 30A, 3-Phase 480V, 3P4W, NEMA L16-30P, Yellow - HBL27CM31
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Insulgrip® Plug, 30A, 3-Phase 480V, 3P4W, NEMA L16-30P, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL27CM31
    SKU: 88126543
    $70.17
    Checking Pricing
    Items sold in feet or each.
         
    Color:Yellow
    NEMA Rating:NEMA L16-30P
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Amperage:30A
    Voltage Rating:480V
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL27CM31
    • Color Yellow
    • Amperage 30A
    • UNSPSC 39121402
    • Brand or Series Twist-Lock
    • NEMA Rating NEMA L16-30P
    • Voltage Rating 480V
    • SKU Spec Sheet
      HBL27CM31 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Twist-Lock® Insulgrip® Plug, 30A, 3-Phase 480V, 3P4W, NEMA L16-30P, Yellow
    Twist-Lock® Marine Grade Male Plug, 30A, 3-Phase 480V, 3P4W, NEMA L16-30P, Screw Terminal, Yellow