Hubbell Wiring Device - Kellems HBL27CM11 Twist-Lock® Plug, Marine Grade, 30A, 125/250V, 3P4W, NEMA L14-30P, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Twist-Lock® Plug, Marine Grade, 30A, 125/250V, 3P4W, NEMA L14-30P, Yellow - HBL27CM11
+ / - Hover over image to Zoom
Other Views

    Twist-Lock® Plug, Marine Grade, 30A, 125/250V, 3P4W, NEMA L14-30P, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL27CM11
    SKU: 88126539
    $53.03
    Checking Pricing
         
    Color:Yellow
    NEMA Rating:NEMA L14-30P
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL27CM11
    • Color Yellow
    • UNSPSC 39121402
    • Materials Composite
    • NEMA Rating NEMA L14-30P
    Product Overview:
    Twist-Lock® Plug, Marine Grade, 30A, 125/250V, 3P4W, NEMA L14-30P, Yellow
    Twist-Lock® Marine Grade Male Plug, 30A, 125/250V, 3P4W, NEMA L14-30P, Screw Terminal, Yellow