Hubbell Wiring Device - Kellems HBL2743SW Locking Connector, Thermoplastic, Twist-Lock Series, Industrial, 30 A, 600 VAC, 3-Port, 4-Wire, NEMA Type L17-30R, Black/White | Graybar Store
     
Hubbell Wiring Device - Kellems - Locking Connector, Thermoplastic, Twist-Lock Series, Industrial, 30 A, 600 VAC, 3-Port, 4-Wire, NEMA Type L17-30R, Black/White - HBL2743SW
+ / - Hover over image to Zoom
Other Views

    Locking Connector, Thermoplastic, Twist-Lock Series, Industrial, 30 A, 600 VAC, 3-Port, 4-Wire, NEMA Type L17-30R, Black/White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2743SW
    SKU: 95025243
    $128.16
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30A
    Voltage Rating:600V AC
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    NEMA Rating:NEMA L17-30R
    Color:Black/White
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2743SW
    • Color Black/White
    • Amperage 30A
    • UNSPSC 39121421
    • Brand or Series Twist-Lock
    • Grade Industrial
    • NEMA Rating NEMA L17-30R
    • Voltage Rating 600V AC
    • SKU Spec Sheet
      HBL2743SW Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Locking Devices, Twist-Lock®, Watertight Safety Shroud, FemaleConnector Body, 30A 3-Phase Delta 600VAC, 3-Pole 4-Wire Grounding, L17-30R, Screw Terminal, Black and White
    Closure cap is included for environmental seal when device is not in use;One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments;Superior cord grip design protects terminations from excess strain;UL Type 4X Environmental seal protects connection while in use