Hubbell Wiring Device - Kellems HBL2741S Locking Plug, Nylon, Twist-Lock Series, 30 A, 600 VAC, 3-Port, 4-Wire, NEMA Type L17- 30P, Black/White | Graybar Store
     
Hubbell Wiring Device - Kellems - Locking Plug, Nylon, Twist-Lock Series, 30 A, 600 VAC, 3-Port, 4-Wire, NEMA Type L17- 30P, Black/White - HBL2741S
+ / - Hover over image to Zoom
Other Views

    Locking Plug, Nylon, Twist-Lock Series, 30 A, 600 VAC, 3-Port, 4-Wire, NEMA Type L17- 30P, Black/White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2741S
    SKU: 96022435
    $52.85
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:30A
    Voltage Rating:600V AC
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    NEMA Rating:NEMA L17- 30P
    Color:Black/White
    Brand or Series:Twist-Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2741S
    • Color Black/White
    • Amperage 30A
    • UNSPSC 39121402
    • Brand or Series Twist-Lock
    • NEMA Rating NEMA L17- 30P
    • Voltage Rating 600V AC
    • SKU Spec Sheet
      HBL2741S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Locking Devices, Twist-Lock®, Safety Shroud, Male Plug, 30A 3-Phase 600VAC, 3-Pole 4-Wire Grounding, L17- 30P, Screw Terminal, Black and White
    Impact resistant shroud protects blades against bending and breaking;Integral dust shield protects wiring chamber from dust or contaminants;Ribbed nylon housing provides a secure grip and impact and chemical resistance;Superior cord grip design protects terminations from excess strain