Hubbell Wiring Device - Kellems HBL2735SW TwistLock Watertight Safety Shroud, Flanged Inlet, 30A, 3-Phase Delta 480VAC, 3P4W, NEMA L16-30P, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - TwistLock Watertight Safety Shroud, Flanged Inlet, 30A, 3-Phase Delta 480VAC, 3P4W, NEMA L16-30P, Grey - HBL2735SW
+ / - Hover over image to Zoom
Other Views

    TwistLock Watertight Safety Shroud, Flanged Inlet, 30A, 3-Phase Delta 480VAC, 3P4W, NEMA L16-30P, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2735SW
    SKU: 95025247
    $118.61
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2735SW
    • UNSPSC 39121406
    Product Overview:
    Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-WireGrounding, L16-30P, Screw Terminal, Gray
    Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-WireGrounding, L16-30P, Screw Terminal, Gray